This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Antique Brass

Signature Hardware

Colmar 3-3/4 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH441676
  • Item #7814214
  • Manufacturer Part #441676
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Colmar 3-3/4 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH441676
  • Item #7814214
  • Manufacturer Part #441676
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-3/4" overall dimensions: 5-1/4" W x 1/2" H x 1-1/2" D.
  • Requires Certification

Documents


Specifications

Center to Center:
3-3/4 in
Collection:
Colmar
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
1/2 in
Material:
Brass
UPC:
781889560167
Width:
5-1/4 in