This product requires certification to purchase.

Drop Cabinet Pull in Satin Brass

Signature Hardware

Colmar Drop Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH481905
  • Item #9731323
  • Manufacturer Part #481905
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Colmar Drop Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH481905
  • Item #9731323
  • Manufacturer Part #481905
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Documents


Specifications

Collection:
Colmar
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
11/16 in
Hardware Type:
Cabinet Pull
Height:
2-5/8 in
Length:
2-5/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889868591
Width:
1 in