This product requires certification to purchase.

2-Light Vanity Fixture in Brushed Nickel

Signature Hardware

Columbus 2-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PHVL2252BN
  • Item #5151020
  • Manufacturer Part #PHVL2252BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Columbus 2-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PHVL2252BN
  • Item #5151020
  • Manufacturer Part #PHVL2252BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can be mounted up/down
  • Extension: 7-1/4"
  • Backplate diameter of 5-3/8"
  • Requires Certification

Specifications

Collection:
Columbus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Etched
Height:
9-3/8
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
781889293515
Volts:
120V
Watts:
100
Width:
16