9-3/8 x 16 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Columbus 9-3/8 x 16 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an oil rubbed bronze finish with rich chestnut brown undertones
- Can be mounted up/down
- Extension: 7-1/4"
- Backplate diameter of 5-3/8"
Specifications
- Collection:
- Columbus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Etched
- Height:
- 9-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889296301
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in