18 in. Center-to-Center Appliance Pull in Brushed Nickel
Colville 18 in. Center-to-Center Appliance Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 18 in
- Collection:
- Colville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/8 in
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 781889422854
- Width:
- 19-3/4 in