Quadruple Swing Arm Towel Bar in Brushed Nickel
Colvin Quadruple Swing Arm Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounts with two circular base plates.
- Each base plate measures 2" diameter.
- Concealed mounting hardware included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Colvin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2 in
- Diameter:
- 3/8 in
- Hardware Included:
- Yes
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 4
- Projection:
- 2 in
- UPC:
- 781889502709