This product requires certification to purchase.

Quadruple Swing Arm Towel Bar in Oil Rubbed Bronze

Signature Hardware

Colvin Quadruple Swing Arm Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH353729
  • Item #7697671
  • Manufacturer Part #353729
5 out of 5 Customer Rating
Brand image
Signature Hardware

Colvin Quadruple Swing Arm Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH353729
  • Item #7697671
  • Manufacturer Part #353729
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounts with two circular base plates.
  • Each base plate measures 2" diameter.
  • Concealed mounting hardware included.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Colvin
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2 in
Diameter:
3/8 in
Hardware Included:
Yes
Height:
10 in
Installation Type:
Wall Mount
Material:
Brass
Number of Bars:
4
UPC:
781889502587