61-1/2 x 30-7/8 in. Freestanding Bathtub with End Drain in White
Colwyn 61-1/2 x 30-7/8 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions: 62" L x 31 W x 25 - 32" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 38-1/2 in
- Basin Width:
- 14-1/2 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 33 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Colwyn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 32 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 61-1/2 in
- Overall Width:
- 30-7/8 in
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14 in
- UPC:
- 781889807972
- Weight:
- 345 lb