This product requires certification to purchase.

61-1/2 x 31 in. Freestanding Bathtub End Drain in White

Signature Hardware

Colwyn 61-1/2 x 31 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH307084
  • Item #7629803
  • Manufacturer Part #307084
5 out of 5 Customer Rating
Brand image
Signature Hardware

Colwyn 61-1/2 x 31 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH307084
  • Item #7629803
  • Manufacturer Part #307084
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Temple, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61-1/2 in x 30-7/8 in
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
38-1/2 in
Basin Width:
14-1/2 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
33 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Colwyn
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal, Right, Left
Faucet Included:
No
GSA Approved:
No
Height:
32 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
32 in
Overall Length:
61-1/2 in
Overall Width:
31 in
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
14 in
UL Listed:
No
UPC:
781889444771
Weight:
323 lb
Width:
30-7/8 in