Console Leg in Oil Rubbed Bronze
Complete Console Leg in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid acrylic and 1" acrylic tubing
- Stand comes with side support rods, three support legs, and 72" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
- Top and sink not included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Complete
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 33-1/2
- Length:
- 72
- Material:
- Plastic
- Material Type:
- Acrylic
- PipeTubing Size:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889456071
- Width:
- 18-3/4