This product requires certification to purchase.

1-1/4 x 1-1/4 in. Brass Bottle Trap in Aged Brass

Signature Hardware

Contemporary 1-1/4 x 1-1/4 in. Brass Bottle Trap in Aged Brass

  • Fast #
  • Part #SH365AGBR
  • Item #10397555
  • Manufacturer Part #559038
5 out of 5 Customer Rating
Brand image
Signature Hardware

Contemporary 1-1/4 x 1-1/4 in. Brass Bottle Trap in Aged Brass

  • Fast #
  • Part #SH365AGBR
  • Item #10397555
  • Manufacturer Part #559038
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4" Inlet x 1-1/4" Outlet
  • 1-1/4" x 1-1/4" Round Bathroom Trap with Box Flange
  • Trap bottom nut is removable for cleaning.
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Gauge (metal):
19 ga
Height:
5 in
Length:
2-9/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Size:
1-1/4 in
UPC:
781889986103