Double Robe Hook in Polished Chrome
Cooper Double Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Hooks:
- 2
- UPC:
- 781889520307
- Width:
- 3 in