24 in. Towel Bar in Oil Rubbed Bronze
Cooper 24 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 25-1/2 in
- Material:
- Brass
- Number of Bars:
- 1
- Projection:
- 3 in
- UPC:
- 781889508671