This product requires certification to purchase.

4 Piece Bathroom Accessory Set in Chrome

Signature Hardware

Cooper 4 Piece Bathroom Accessory Set in Chrome

  • Fast #
  • Part #SH433324
  • Item #7709352
  • Manufacturer Part #433324
4 out of 5 Customer Rating
Brand image
Signature Hardware

Cooper 4 Piece Bathroom Accessory Set in Chrome

  • Fast #
  • Part #SH433324
  • Item #7709352
  • Manufacturer Part #433324
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet tissue holder overall dimensions: 7-5/8" L x 2" H x 3" D (extension from wall).
  • Towel bar overall dimensions: 25-1/2" L x 2" H x 3" D (extension from wall).
  • Robe hook overall dimensions: 3-1/2" L x 2-1/4" H x 3" D (extension from wall).
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Cooper
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Installation Type:
Wall Mount
Material:
Brass
Number of Pieces:
4 Piece
Product Type:
Bathroom Accessory Set
UPC:
781889521533
WaterSense Labeled:
No