Double Robe Hook in Oil Rubbed Bronze
Cooper Double Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 781889520314
- Width:
- 3 in