Hand Shower with Slide Bar in Oil Rubbed Bronze
Cooper Hand Shower with Slide Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slide bar measures 25" H.
- Hand shower hose measures 59".
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hose Included:
- No
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Slide Bar Height:
- 25 in
- UL Listed:
- No
- UPC:
- 781889555569
- Width:
- 4-3/4 in