This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze

Signature Hardware

Cooper Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze

  • Fast #
  • Part #SH454475
  • Item #9201172
  • Manufacturer Part #454475
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Cooper Single Handle Lever Floor Mount Filler in Oil Rubbed Bronze

  • Fast #
  • Part #SH454475
  • Item #9201172
  • Manufacturer Part #454475
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough-in included for easier installation on a concrete slab.
  • Rough-in requires setting into concrete, which may involve cutting into existing slab.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cooper
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Handle Type:
Lever
Height:
35-1/2 in
IAPMO Listed:
No
Length:
4-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
32 in
Trim Only:
No
Tub Spout Reach:
9-1/4 in
UPC:
781889460320
WaterSense Labeled:
No
Width:
14-3/4 in