This product requires certification to purchase.

Single Handle Single Function Shower System in Brushed Nickel

Signature Hardware

Cooper Single Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH436846
  • Item #7845389
  • Manufacturer Part #436846
5 out of 5 Customer Rating
Brand image
Signature Hardware

Cooper Single Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH436846
  • Item #7845389
  • Manufacturer Part #436846
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower system includes wall mount shower head and arm, wall mount slide bar with hand shower and hose, hand shower water connection, and a pressure balanced valve with 2-way diverter.
  • Valve with diverter features 1/2" IPS inlets and controls water flow between 2 shower outlets.
  • Slide bar overall height: 25".
  • For water outlet configuration options consult a professional for installation.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Cooper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-7/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
25 in
Trim Only:
No
UL Listed:
No
UPC:
781889561584
Valve Body Material:
Brass