Single Handle Single Function Shower System in Oil Rubbed Bronze
Cooper Single Handle Single Function Shower System in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower system includes wall mount shower head and arm, wall mount slide bar with hand shower and hose, hand shower water connection, and a pressure balanced valve with 2-way diverter.
- Valve with diverter features 1/2" IPS inlets and controls water flow between 2 shower outlets.
- Slide bar overall height: 25".
- For water outlet configuration options consult a professional for installation.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 25 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889570807
- Valve Body Material:
- Brass