This product requires certification to purchase.

Towel Bar and Shelf in Oil Rubbed Bronze

Signature Hardware

Cooper Towel Bar and Shelf in Oil Rubbed Bronze

  • Fast #
  • Part #SH433255
  • Item #7699597
  • Manufacturer Part #433255
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Cooper Towel Bar and Shelf in Oil Rubbed Bronze

  • Fast #
  • Part #SH433255
  • Item #7699597
  • Manufacturer Part #433255
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All measurements are (± 1/2").
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Cooper
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
25-5/8 in
Material:
Brass
Number of Bars:
1
UPC:
781889508695
Width:
8-1/2 in