CORINTHIAN BRASS DOOR CREMONE BOLT
Corinthian CORINTHIAN BRASS DOOR CREMONE BOLT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass
- Install in doors up to 9 feet tall or customize the bolt rod by cutting it to the desired length
- Cremone bolt can either be surface mounted or recessed for added strength and durability
- Covered under Signature Hardware's 10 year limited warranty
- All necessary mounting hardware is included
Documents
Specifications
- Collection:
- Corinthian
- Depth:
- 2-3/8
- Height:
- 108-3/4
- Material:
- Brass
- Type:
- S300094
- UPC:
- 781889528839
- Width:
- 2-1/4