CORNER SOLID BRASS SHOWER CURTAIN ROD (66 L X 27 W) - BRUSHED NICKEL
CORNER SOLID BRASS SHOWER CURTAIN ROD (66 L X 27 W) - BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rod may be cut to desired length.
- Shower curtain rod ships in three pieces. Simple assembly required.
- Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
- 36" ceiling support.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889449165