This product requires certification to purchase.

CORNER SOLID BRASS SHOWER CURTAIN ROD (72 L X 48 W) - BRUSHED NICKEL

Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (72 L X 48 W) - BRUSHED NICKEL

  • Fast #
  • Part #SH198974
  • Item #7630167
  • Manufacturer Part #198974
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

CORNER SOLID BRASS SHOWER CURTAIN ROD (72 L X 48 W) - BRUSHED NICKEL

  • Fast #
  • Part #SH198974
  • Item #7630167
  • Manufacturer Part #198974
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rod may be cut to desired length.
  • Shower curtain rod ships in three pieces. Simple assembly required.
  • Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
  • 36" ceiling support.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889445907