12 in. Iron Surface Bolt in Black Powder Coat
Countryside 12 in. Iron Surface Bolt in Black Powder Coat
Frequently Purchased Together
Product Details
- Includes surface, rim and mortise strike plates.
- Includes fastening hardware.
- 12" bolt measures overall: 12" L x 2" H and projects 1-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Countryside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Surface Bolt
- Height:
- 2 in
- Installation Type:
- Door Mount
- Length:
- 12 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Surface Bolt
- Size:
- 12 in x 2 in x 1-1/2 in
- WaterSense Labeled:
- No