This product requires certification to purchase.

8-1/4 in. Iron Surface Bolt in Black Powder Coat

Signature Hardware

Countryside 8-1/4 in. Iron Surface Bolt in Black Powder Coat

  • Fast #
  • Part #SH262125
  • Item #7694848
  • Manufacturer Part #262125
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Countryside 8-1/4 in. Iron Surface Bolt in Black Powder Coat

  • Fast #
  • Part #SH262125
  • Item #7694848
  • Manufacturer Part #262125
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" bolt measures overall: 8-1/4" L x 2" H and projects 1-3/8".
  • Includes surface, rim and mortise strike plates.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Countryside
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1-3/8 in
Door Hardware Type:
Surface Bolt
Height:
2 in
Length:
8-1/4 in
Lock Type:
Surface Bolt
Material:
Iron
Size:
8-1/4 in x 2 in x 1-3/8 in
UPC:
781889489581