This product requires certification to purchase.

2-3/4 in. Lever Dummy Left Hand Lever Set in Dark Bronze

Signature Hardware

Cousteau 2-3/4 in. Lever Dummy Left Hand Lever Set in Dark Bronze

  • Fast #
  • Part #SH444505
  • Item #7941827
  • Manufacturer Part #444505
5 out of 5 Customer Rating
Brand image
Signature Hardware

Cousteau 2-3/4 in. Lever Dummy Left Hand Lever Set in Dark Bronze

  • Fast #
  • Part #SH444505
  • Item #7941827
  • Manufacturer Part #444505
5 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of bronze.
  • Includes all necessary hardware.
  • Requires Certification

Documents


Specifications

Application:
Interior Door Set
Collection:
Cousteau
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
8 in
Material:
Bronze
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
5-1/4 in x 8 in x 2-3/4 in
UPC:
781889575109
Width:
5-1/4 in