Iron Single Coat Hook with Wheel Handle and Round Base in White
Craeger Iron Single Coat Hook with Wheel Handle and Round Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Craeger
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 3-1/4 in
- Material:
- Iron
- Number of Hooks:
- 1
- Product Type:
- Hook
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Industrial
- UPC:
- 781889565926
- Width:
- 3-1/4 in