Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Cumberland Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Product Details
Product Details
- Faucet head features control for spray or aerated stream.
- Hand spray measures: 2" Lx2" Wx5" H.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cumberland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 19-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-3/8
- Spout Reach:
- 10-1/4
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UPC:
- 781889560037