This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

Signature Hardware

Cumbria 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #SH427370
  • Item #7708927
  • Manufacturer Part #427370
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Cumbria 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #SH427370
  • Item #7708927
  • Manufacturer Part #427370
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18" with base plate: 19-1/8"
  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • Comes with optional anchors to be used when mounting to drywall
  • 1-5/8" wall clearance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Cumbria
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Projection:
3-1/8 in
UPC:
781889520529
Weight Capacity:
300 lb