24 in. Grab Bar in Brushed Nickel
Cumbria 24 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" with base plate: 25-1/8"
- 300 lb. weight limit
- It is recommended to mount the grab bar to wood blocking installed between wall studs
- Comes with optional anchors to be used when mounting to drywall
- 1-5/8" wall clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Cumbria
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Projection:
- 3-1/8 in
- UPC:
- 781889520604
- Weight Capacity:
- 300 lb