This product requires certification to purchase.

20 in. Rectangular Lighted Mirror with Tunable LED in Silver

Signature Hardware

Curie 20 in. Rectangular Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442980
  • Item #7919838
  • Manufacturer Part #442980
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Curie 20 in. Rectangular Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442980
  • Item #7919838
  • Manufacturer Part #442980
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 32" mirror overall dimensions: 32" W x 24" H x 1-3/4" D and has 30" horizontal mounting centers.
  • Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
  • Mirror is supported by an aluminum frame for lightweight durability.
  • Light activation switch type options include a touch sensor or motion sensor to activate and adjust color temperature of lights. Please note: motion sensor is mounted on the side, near the bottom of the mirror.
  • Motion sensor uses infrared technology to activate and adjust color temperature of the lights.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Curie
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-3/4 in
ETL Listed:
Yes
Height:
27-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Aluminum
Product Type:
Lighted Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
27-1/2 in x 20 in x 1-3/4 in
Style:
Modern
UPC:
781889450307
Width:
20 in