32 x 24 in. LED Mirror with Touch Sensor
Curie 32 x 24 in. LED Mirror with Touch Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 32" mirror overall dimensions: 32" W x 24" H x 1-3/4" D and has 30" horizontal mounting centers.
- Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
- Mirror is supported by an aluminum frame for lightweight durability.
- Light activation switch type options include a touch sensor or motion sensor to activate and adjust color temperature of lights. Please note: motion sensor is mounted on the side, near the bottom of the mirror.
- Motion sensor uses infrared technology to activate and adjust color temperature of the lights.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Curie
- Depth:
- 1-7/8 in
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Mirror, Touch Sensor
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 24 in x 32 in
- Style:
- Modern
- UL Listed:
- UL 962
- UPC:
- 781889450284
- Width:
- 32 in