32-1/2 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Curington 32-1/2 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 32-1/2" x 20" x 10-1/4"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- Collection:
- Curington
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 32-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889586723
- Width:
- 20 in