2 in. Cast Iron Ring Pull in Rust
Curry 2 in. Cast Iron Ring Pull in Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measures 2" L x 3" H overall.
- Measures 1" center-to-center vertically.
- Measures 1-1/4" center-to-center horizontally.
- Includes fastening hardware.
- Rust finish is oxidized iron, a living finish.
Specifications
- Collection:
- Curry
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Drawer Pull
- Height:
- 3 in
- Length:
- 2 in
- Material:
- Cast Iron
- UPC:
- 781889526286