This product requires certification to purchase.

10 in. Single Function Rain Showerhead in Brushed Nickel - Includes Shower Arm

Signature Hardware

10 in. Single Function Rain Showerhead in Brushed Nickel - Includes Shower Arm

  • Fast #
  • Part #SHK449414
  • Item #8489704
  • Manufacturer Part #SH449414
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

10 in. Single Function Rain Showerhead in Brushed Nickel - Includes Shower Arm

  • Fast #
  • Part #SHK449414
  • Item #8489704
  • Manufacturer Part #SH449414
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/8 in
Length:
10 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
2-3/8 in