Signature Hardware
Custom Showering 2.5 GPM 10" Wide Contemporary Shower Head with 12" Shower Arm in Chrome
Part #SHK449531 | Item #8489364 | Manufacturer Part #SH449531
Type:
SHK449531Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Flow Rate: 2.5 gpm
Green: WaterSense, Yes
Installation Type: Ceiling Mount
Shape: Round
Shower Arm Reach: 12 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449531
WaterSense Labeled: Yes