Signature Hardware
Custom Showering 2.5 GPM 10" Wide Traditional Rain Shower Head with 18" Shower Arm
Part #SHK449572 | Item #8489831 | Manufacturer Part #SH449572
Type:
SHK449572Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Specifications
Application: Residential
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 2.5 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Shape: Round
Shower Arm Reach: 18 in
Showerhead Function: Single
Spray Type: Full
Type: SHK449572
WaterSense Labeled: Yes
Width: 2-3/8 in