Custom Showering 5-function Hand Shower in Polished Nickel

Part #SHHS4010GPN  |  Item #7809001  |  Manufacturer Part #449928

$169.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 3-5/8 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM x NPSM x NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 3-5/8 in

Hand Shower Flow Rate: 1.8 gpm

Hose Included: No

IAPMO Listed: Yes

Length: 9-3/4 in

MA Approved: Yes

Material Type: ABS

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Product Type: Hand Shower

Showerhead Function: Multi

Spray Type: Aerated, Full, Massage

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 2-3/4 in