Custom Showering 6 in. Standard Wall Mount Shower Arm & Flange in Oil Rubbed Bronze

Part #SHSK82ORB  |  Item #7225852  |  Manufacturer Part #449688

$54.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes 1/2" IPS sure grip flange

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.100

Application: Residential

CSA Certified: CSA B125.1

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 6 in

MA Approved: Yes

Material: Brass

Origin: Global

Shape: Round

Shower Arm Reach: 6 in

Spray Type: Full

WaterSense Labeled: No

cUPC Certified: Yes