This product requires certification to purchase.

72 in. Hand Shower Hose in Polished Nickel

Signature Hardware

Custom Showering 72 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #SHH1030PN
  • Item #7230391
  • Manufacturer Part #MIRH1030PN
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Custom Showering 72 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #SHH1030PN
  • Item #7230391
  • Manufacturer Part #MIRH1030PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double spiral construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Hose
Hose Length:
72 in
Length:
72 in
MA Approved:
Yes
Material:
Metal
UPC:
781889317099