CONTEMP MFUNC H/SHWR & HOSE ORBR
Custom Showering CONTEMP MFUNC H/SHWR & HOSE ORBR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Oil Rubbed Bronze
Part #SHH1010ORB
Signature Hardware Multi Function Hand Shower in Oil Rubbed Bronze
Part #SHHS4040GORB
- Handshower Width: 3-5/8"
- Handshower Depth: 5-3/8"
- Handshower Length: 8-1/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Hose Length:
- 60 in
- Material Type:
- ABS
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Type:
- SHK449387