Square Water Supply Elbow for Hand Shower in Matte Black
FundamentALL Square Water Supply Elbow for Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Male wall connection
- 1/2" Male hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 2-3/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 781889357569
- WaterSense Labeled:
- No
- Width:
- 2 in