This product requires certification to purchase.

Wall Supply Elbow for Hand Shower in Polished Nickel

Signature Hardware

FundamentALL Wall Supply Elbow for Hand Shower in Polished Nickel

  • Fast #
  • Part #SHWE2040PN
  • Item #5061055
  • Manufacturer Part #450396
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Wall Supply Elbow for Hand Shower in Polished Nickel

  • Fast #
  • Part #SHWE2040PN
  • Item #5061055
  • Manufacturer Part #450396
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Redwood City, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Male wall connection
  • 1/2" Male hose connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4 in
Diameter:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
2-1/8 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UPC:
781889288566
WaterSense Labeled:
No
Width:
2 in