Signature Hardware

Custom Showering Tub Spout in Oil Rubbed Bronze

Part #SHTS97ORB  |  Manufacturer Part #SHTS97ORB

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" CTS Slip-fit connection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.107

Application: Residential

Base Plate Height: 3-1/2 in

Base Plate Width: 3-1/2 in

CEC Compliant: For Sale in CA

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Slip Fit

End Connection 2: Slip Fit

End Connection 3: Slip Fit

End Connections: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Origin: Global

Product Type: Tub Spout

Spout Reach: 7-1/4 in

Spout Type: Slip Fit

Spray Type: Full

Style: Modern

Tub Spout Reach: 7-1/2 in

Tub Spout Type: Non-diverter

Type: Tub Spout

WaterSense Labeled: No

Width: 3-1/2 in

cUPC Certified: Yes