Tub Spout in Polished Chrome
Custom Showering Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" CTS Slip-fit connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.106, ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip x Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Slip Fit
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 781889259474
- WaterSense Labeled:
- No