Cutting Board for Brumfield Fireclay
Cutting Board for Brumfield Fireclay
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 9-7/8 x 17 in. Wood Cutting Board
Part #SHFCB100
Signature Hardware Metal Colander
Part #SHFMC100
Specifications
- Brand Model Compatibility:
- Brumfield Fireclay
- CARB OTC LEED Compliant:
- No
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No