Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Brushed Nickel
D12 Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- D12
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 781889560969
- WaterSense Labeled:
- No