Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Black
D12 Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- D12
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 781889561034
- WaterSense Labeled:
- No