This product requires certification to purchase.

Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Chrome

Signature Hardware

D14 Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Chrome

  • Fast #
  • Part #SH440849
  • Item #7845360
  • Manufacturer Part #440849
4 out of 5 Customer Rating
Brand image
Signature Hardware

D14 Pop-Up Tub Drain with Matching Drain Cover and Overflow Plate in Chrome

  • Fast #
  • Part #SH440849
  • Item #7845360
  • Manufacturer Part #440849
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
D14
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Trim Only:
No
UPC:
781889561553
WaterSense Labeled:
No