This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in PVD Polished Nickel

Signature Hardware

Dalles Two Handle Widespread Bathroom Sink Faucet in PVD Polished Nickel

  • Fast #
  • Part #SH157156
  • Item #7715541
  • Manufacturer Part #157156
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Dalles Two Handle Widespread Bathroom Sink Faucet in PVD Polished Nickel

  • Fast #
  • Part #SH157156
  • Item #7715541
  • Manufacturer Part #157156
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Dalles
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
Deck Plate Included:
Yes
Depth:
7 in
Drain Included:
Yes
Faucet Center Size:
12 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-3/8 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
781889529744
Vandal Resistant:
No
Width:
7 in